- Product Details
Artic-Temp Stainless Steel 1500RCU Plate Ice Maker (Halocarbon (Freon) Refrigeration, 5 Ton Day,Lightly Used)
Artic-Temp Stainless Steel Crushed Ice Maker. Model: 1500RCU. Serial No: 0311 9791. Lightly used in testing only. This unit was purchased new and then installed and tested by the previous owner. This unit was purchased for testing only and was not used in production. It was used in testing for a few months only and has been unused since then.
Product Details
- Stock No: LIQ08
- Manufacturer: Artic-Temp
- Model: 1500RCU
- Serial Number: 0311 9791
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- If Multiple Motors, Motor Descriptions vs specs: WEG 1 HP Auger Screw belt drive motor.
Dimensions:
- Length (Inches): 132
- Width (Inches): 42
- Height (Inches): 48
- Weight (LBS): 2,550
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2011
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Doors.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













































