Ashcroft 35W1005PH 02L Pressure Gauge (30 PSI)

Ashcroft 35W1005PH 02L Pressure Gauge (30 PSI)

Ashcroft Pressure Gauge. Size: 3.5 in. Case: ABS. Connection Size: 1/4 NPT Lower. Max Pressure Range: 30 PSI.
Product Details
  • Stock No: RSI26
  • Manufacturer: Ashcroft
  • Model: 35W1005PH 02L
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ashcroft 35W1005PH 02L Pressure Gauge (30 PSI)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed