Ashcroft K1-7-M02-42-F2 Pressure Transducer (300 PSI)

Ashcroft K1-7-M02-42-F2 Pressure Transducer (300 PSI)

Ashcroft Pressure Transducer Type K1 Thin Film Pressure Transducer/Transmitter. Range: 100&Vac. Accuracy: 1.0%. Electronic Connection: Shield 1 m. Connection: 1/4 NPTM.
Product Details
  • Stock No: MGS88
  • Manufacturer: Ashcroft
  • Model: K1-7-M02-42-F2
  • Serial Number: 10142999-3
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 3
  • Width (Inches): 3
  • Height (Inches): 3
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Ashcroft K1-7-M02-42-F2 Pressure Transducer (300 PSI)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed