Ashworth Blue Acetal Advantage 200 Belt for Spiral Freezer - 36 in.

Ashworth Blue Acetal Advantage 200 Belt for Spiral Freezer - 36 in.

Blue Plastic Belting for Cloudy & Britton Spiral Freezer. (5) rolls. Belt width: 36 inches.

Product Details
  • Stock No: OBSF027
  • Manufacturer: Ashworth
  • Model: Advantage 200
Conveyor Details
  • Conveyor Type: Belts
  • Conveyor Width (inches): 36
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Ashworth Blue Acetal Advantage 200 Belt for Spiral Freezer - 36 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed