Askawa AC Servo Gearmotor

Askawa AC Servo Gearmotor

AC Servo Motor: Type: SGMGH-09DCA61, 850W, 5.39NM, 1500 r/min, 3.5A, 400V, Cont, Ins: F, O/N: 211133 001, Serial No: B0031B168110005, Date: 03/01. AC Servo Gearmotor: Type SG50SA-GA09DC, W850, Ratio: 5:1, Cont: 2266 in-lb, V Cont: 30 RPM, V Max: 60 RPM, Serial No: 1w0377310220001.
Product Details
  • Stock No: NSF21.60
  • Manufacturer: Askawa
  • Model: SGMMGH-09DCA61
  • Serial Number: 1W0377310220001
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Servo
  • Motor Horsepower(HP): 1
  • Motor RPM: 1,500
  • Motor Voltage: 400
  • Motor Amps: 3.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 7
  • Height (Inches): 9
  • Weight (LBS): 68
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: No
Askawa AC Servo Gearmotor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed