Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.

Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.

Atlas Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of tubes: 229. Tube dimensions: 1/2 in. dia. x 8 ft. L. Heat transfer surface area: approx. 239.68 sq. ft. Tube volume: 18.5 gal. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 2 ft. 1-1/2 in. L x 2 ft. 1/2 in. W x 8 ft. H.

Product Details
  • Stock No: RPAG688.
  • Manufacturer: Atlas
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 239.68
  • Tube Material: 316 stainless steel
  • Number of Tubes: 229
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 96
  • Inlets & Outlets Description: Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25.5
  • Width (Inches): 24.5
  • Height (Inches): 96
Additional Product Details
Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed