- Product Details
Atlas Shell and Tube Heat Exchanger - 79 sq. ft.
1991 Atlas Shell and Tube Heat Exchanger. S/N: 4653. Nat'l Bd: 3442. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 76. Tube dimensions: 1/2 in. dia. x 8 ft. L. Heat transfer surface area: approx. 79 sq. ft. Tube volume: 6 gal. Shell side MAWP: 150 psi @ 350°F. Tube side MAWP: 150 psi @ 350°F. Inlets: (1) 3 in. dia., 4-bolt flanged port (media), (1) 6 in. dia., 4-bolt flanged port (product). Outlets: (1) 3 in. dia., 4-bolt flanged port (media), (1) 6 in. dia., 4-bolt flanged port (product). Overall dimensions: 2 ft. 5-1/2 in. L x 2 ft. 5 in. W x 11 ft. 5 in. H. (ACN172).
Product Details
- Stock No: RPAG641C.23
- Manufacturer: Atlas
- Serial Number: 4653
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









