- Product Details
Audo Pre-Mix Tank- 35 Gallon
Audo Pre-Mix Tank- 35 Gallon. Model: 100B. S/N: 1143. Mixer dimensions: 8 in. dia. x 22 in. H. Seitz Werke Mixer Motor, 1/2 hp, 1680 rpm, 220 V, 2.1 amps, 60 Hz. Seitz Werke Pump Motor, 3/4 hp, 1655 rpm, 220 V, 2.6 amps, 60 Hz. Lewa Variable Speed Drive, min/max: 155/250 rpm. Inlets: (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port. Outlets: (1) 5/8 in. dia. hose connection (male), (1) 1 in. dia. pump port, (1) 2-1/2 in. dia. Manually-operated lifting valve. Overall dimensions: 70 in. L x 52 in. W x 44-1/2 in. H.
- Stock No: RCPK519.4a
- Manufacturer: Audo
- Model: 100B
- Serial Number: 1143
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port. Outlets: (1) 5/8 in. dia. hose connection (male), (1) 1 in. dia. pump port, (1) 2-1/2 in. dia.
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) H. Seitz Weke Mixer Motor and (1) Seitz Weke Pump Motor
- Motor Manufacturer: H. Seitz-Werke
- Length (Inches): 70
- Width (Inches): 52
- Height (Inches): 44.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















