Auger Conveyor

Auger Conveyor

Auger Conveyor. Auger dia.- 6 in. Hopper size: 13 in. L x 10 in. W x 16 in. H. Opening 14.5 in. x 7 in. Dayton motor- 1/3 hp, 1,729/1,425 rpm, 208-220/440 V, 1.4/0.7 amp, 60/50 Hz, 3 phase, 2:1 pulley ratio. Overall dimensions: 17 ft. L x 11 in. W x 41 in. H.

Product Details
  • Stock No: CCFP511.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Auger Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed