Auger Feed Hopper, Stainless Steel

Auger Feed Hopper, Stainless Steel

Auger Feed Hopper. Stainless steel. Screw auger: 9 in. Allen Bradley 1336 variable speed control. Motor: 3 hp, 230/460 V. Gear reducer: 11.44: 1. Hopper: 60 in. L x 36 in. W x 30 in. H. Hopper volume: approx. 25 cu ft. Auger turns 0-150 rpm with VFD.

Product Details
  • Stock No: CCFP062.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Auger Feed Hopper, Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed