Auger Feed Hopper, Stainless Steel

Auger Feed Hopper, Stainless Steel

Auger Feed Hopper. Stainless steel. Hopper: 26 cu. ft. Auger screw diameter: 5 in. Auger housing diameter: 5-1/2 in. Auger length: 64 in. Baldor High-Efficiency Motor: 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Falk UltRam Industriesite Motor Drive: 11.44 ratio, 150.78 rpm (output). Overall dimensions: 91 in. L x 42 in. W x 42-1/2 in. H.
Product Details
  • Stock No: CCFP066A
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Auger Feed Hopper, Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed