Aurora 341-BF Centrifugal Pump (10 HP, 500 GPM Max)

Aurora 341-BF Centrifugal Pump (10 HP, 500 GPM Max)

Aurora Centrifugal Pump. Model: 341-BF. S/N: AS99-24739. Capacity: 500 gpm @ 65 tdh. U.S. electric motor, 10 hp, 3500 rpm, 208-230/460 V, 27.6-24.4/12.2 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 4 in. dia. flanged port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.(H9).

Product Details
  • Stock No: KWBF750K
  • Manufacturer: Aurora
  • Model: 341-BF
  • Serial Number: AS99-24739
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 500
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3500
  • Motor Voltage: 208-230/460
  • Motor Amps: 27.6-24.4/12.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215JM
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 4
  • Height (Inches): 18
Additional Product Details
Aurora 341-BF Centrifugal Pump (10 HP, 500 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed