Aurora 341A 3x4x9B Centrifugal Pump (7.5 HP, 560 GPM Max)

Aurora 341A 3x4x9B Centrifugal Pump (7.5 HP, 560 GPM Max)

Aurora End Suction Centrifugal Pump. Model: 341A 3x4x9B, Serial No: 19-563942. Type: Close Coupled/End Suction. Casting Material: Cast Iron. Impeller: Bronze. Shaft Sleeve: Bronze. Connections Class 125 lbs Flanged. Impeller Size(in): 9 dia. Motor Specs: HP: 7.5, RPM: 1800, Voltage: 230/460, Frame Size: 213JM,Full Load Amps: 10.1.
Product Details
  • Stock No: MGS51
  • Manufacturer: Aurora
  • Model: 341A 3x4x9B
  • Serial Number: 19-563942
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 560
  • Max Speed RPM: 1800
  • Maximum Temperature (F): 300
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 24.4/12.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 20
  • Height (Inches): 14
  • Weight (LBS): 400
  • # of Pieces for Shipping: 1
Additional Product Details
Aurora 341A 3x4x9B Centrifugal Pump (7.5 HP, 560 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed