Aurora 341A-BF Centrifugal Pump (20 HP, 750 GPM Max)

Aurora 341A-BF Centrifugal Pump (20 HP, 750 GPM Max)

Aurora Centrifugal Pump. Model: 341A-BF. Pump Housing Missing. Flow rate for new pump is 750 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 6 in. Leeson electric motor, 20 hp, 3530 rpm, 208-230/460 V, 54-48/24 amps, 60 Hz, 3 phase. Overall dimensions: 2 ft. 1 in. L x 1 ft. 4 in. W x 1 ft. H.
Product Details
  • Stock No: KWBF750J
  • Manufacturer: Aurora
  • Model: 341A-BF
  • Serial Number: AS-30114
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 750
  • Impeller Diameter (inches): 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 20
  • Motor RPM: 3530
  • Motor Voltage: 208-230/460
  • Motor Amps: 54-48/24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 16
  • Height (Inches): 12
Additional Product Details
  • Known Issues or Problems: Pump Housing Missing
Aurora 341A-BF Centrifugal Pump (20 HP, 750 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed