Aurora 341A BF Centrifugal Pump

Aurora 341A BF Centrifugal Pump

Aurora Centrifugal Pump. S/N: 02-450295. Type: 341A BF. Size: 5x6x11. Flow rate for new pump is 840 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine is this refurbished pump should handle your specific duty. 15 hp electric motor, 1750 rpm, 230/460V. Inlet: (1) 6 in. dia. flanged port. Outlet: (1) 5 in. dia. flanged port. Estimated weight: 480 lbs. Overall dimensions: 2 ft. 3 in. L x 1 ft. 10 in. W x 1 ft. 6 in. H. (ACN37)

Product Details
  • Stock No: RGMP281C
  • Manufacturer: Aurora
  • Model: 341A-BF
  • Serial Number: 02-450295
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Aurora 341A BF Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed