Aurora 411-BF Centrifugal Pump (20 HP, 578 GPM Max)

Aurora 411-BF Centrifugal Pump (20 HP, 578 GPM Max)

Aurora Centrifugal Pump. Type: 411 BF. No: 89-13246. Size: 4x5x11C. Capacity: 578 gpm at 80 feet. Maximum impeller diameter: 11 in. Typical applications include: cooling and heating in air conditioning service, boiler feed service, condensate service, and high pressure water service. Magnetek AC Motor, 20 hp, 1750 rpm, 208-230/460 V, 53-50/25 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. diameter. Outlet: (1) 6 in. diameter. Overall dimensions: 6 ft. 1 in. L x 4 ft. 5 in. W x 3 ft. 3 in. H.(H9)(ACN95).
Product Details
  • Stock No: HDPP910.1
  • Manufacturer: Aurora
  • Model: 411-BF
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 578
  • Impeller Diameter (inches): 11
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 20
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 53-50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 53
  • Height (Inches): 39
  • ACN: 95
Additional Product Details
Aurora 411-BF Centrifugal Pump (20 HP, 578 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed