Aurora 5x6x11 3801 CC 1800 CL Centrifugal Pump (30 HP, 1,200 GPM Max)

Aurora 5x6x11 3801 CC 1800 CL Centrifugal Pump (30 HP, 1,200 GPM Max)

Aurora 3800 Series Single Stage End Suction Pump. Model: 5X6X11 3801 CC 1800 CL. Serial No: AS21-51137. Size: 5X6X11 LB. Type:3801-SF. Impeller Dia: 9.75. Capacity: 1200 GPM.
Product Details
  • Stock No: PRCA02
  • Manufacturer: Aurora
  • Model: 5x6x11 3801 CC 1800 CL
  • Serial Number: AS21-51137
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1,200
  • Max Speed RPM: 1,800
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 9.75
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 30
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 69.8/34.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286JM
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 20
  • Height (Inches): 16
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Aurora 5x6x11 3801 CC 1800 CL Centrifugal Pump (30 HP, 1,200 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed