Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)

Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)

Aurora Centrifugal Pump. Model: AS22643. Capacity: 750 gpm. Size: 4 x 5 x 12. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1775 rpm, 230 V, 94.8/17.4 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 4ft. 9 in. L x 23-1/2 in. W x 23 in. H.(ACN80)(H9).

Product Details
  • Stock No: DPLS226A.
  • Manufacturer: Aurora
  • Model: AS22643
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 750
  • Max Speed RPM: 1775
  • Maximum Temperature (F): 275
  • Maximum Pressure MAWP (PSI): 250
  • Impeller Diameter (inches): 12
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 230
  • Motor Amps: 94.8/17.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324T
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 23.5
  • Height (Inches): 23
  • ACN: 80
Additional Product Details
Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed