Aurora Centrifugal Pump (40 HP)

Aurora Centrifugal Pump (40 HP)

Aurora Centrifugal Pump. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1775 rpm, 230/460 V, 94.8/17.4 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 55 in. L x 25 in. W x 23-1/2 in. H.

Product Details
  • Stock No: DPLS226B.
  • Manufacturer: Aurora
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 12
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 94.8/17.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 25
  • Height (Inches): 23.5
Additional Product Details
Aurora Centrifugal Pump (40 HP)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed