Aurora Horizontal Split Case Pump

Aurora Horizontal Split Case Pump

Aurora Horizontal Split Case Pump. Type OP, Size 4 x 5 x 15, 750 gpm, 122 ft. head, 1,780 rpm, U.S. Electrical Motors, 40 hp, Frame 364 U, type H, 3 phase, S/N: 3639308, 50/60 Hz, 208/220/440 V, 106/100/500 amps. Overall dimensions: 54 in. L x 27 in. W x 25 in. H.
Product Details
  • Stock No: OIP023.
  • Manufacturer: Aurora
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Aurora Horizontal Split Case Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed