Aurora Split Case Centrifugal Pump

Aurora Split Case Centrifugal Pump

Aurora Split Case Centrifugal Pump. Model: 411-BF. Size: 4x5x11. Capacity: 625 gpm @ 100 tdh. Base-mounted. Magnetek Century AC Motor, 25 hp, 1750 rpm, 208-230/460 V, 66-63/31.5 amps, 3 phase. Inlets: (1) 5 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 54 in. L x 54 in. W x 36-1/2 in. H.

Product Details
  • Stock No: 29
  • Manufacturer: Aurora
  • Model: 411-BF
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Aurora Split Case Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed