Aurora Split Case Centrifugal Pump

Aurora Split Case Centrifugal Pump

(2) Aurora Split Case Centrifugal Pump. Model: 411 BF. Size: 8x8x11B. Flow rate for new pump is 2100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. A.O. Smith Century motor, 50 hp, 1775 rpm, 230/460 V, 118/59 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 5/8 in. MNPT port, (2) 8 in. flanged port with (8) 7/8 in. mounting holes, center to center dimensions; Adjacent: 4 ½ in., opposite: 12 in. Overall dimensions: 5 ft. 1 in. L x 2 ft. 6 in. W x 3 ft. H.(BA)(ACN110).

Product Details
  • Stock No: CRDH001A
  • Manufacturer: Aurora
  • Model: 411 BF
  • Serial Number: 02-460734-1 / NA
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Aurora Split Case Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed