Aurora Supply Company Centrifugal Pump - 750 GPM

Aurora Supply Company Centrifugal Pump - 750 GPM

Aurora Centrifugal Pump. Flow performance: 900 GPM at 103 ft. head, 750 GPM at 123 ft head, 300 GPM at 151 ft head. Size: 4 x 5 x 15. Uniclosed 40 hp Motor, 1,780 rpm, 208-220/440 V, 50-60 Cycles, 3-phase, 364-U Frame, TEFC. Inlet Diameter: 5 in. with 11 in diameter flange with (8) 3/4 in. bolt holes. Outlet Diameter: 4 in. with 10 in. diameter flange with (8) 3/4 in. bolt holes. Overall dimensions: 4ft. 9 in. L x 2ft. 8in. W x 2ft. 3in. H. (ACN80)
Product Details
  • Stock No: ER51301.
  • Manufacturer: Aurora
  • Model: 4x5x15
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Aurora Supply Company Centrifugal Pump - 750 GPM
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed