Autocheck 8000 Checkweigher and Metal Detector Line

Autocheck 8000 Checkweigher and Metal Detector Line

Thermo Fisher Scientific / Ramsey Technology / Icore Checkweigher and Metal Detector. Model: AutoCheck 8000. Frame: 8120. S/N: 93MJ060. Dual conveyor belt dimensions: 7 ft. 10 in. L x 1 ft. 2 in. W. Infeed/exit height: 31 ½ in. Metal Detector: Ram Industriessey Icore Metal Scout. Maximum aperture/clearance: 1 ft. 2 in. L x 6 in. H. Dual pneumatic reject mechanism dimensions: (2) 8 in. L x 6 in. W. (2) Electrol Company Electric Motors, ¼ hp, 1725 rpm, 90 V, 3 amps, 60 Hz, single phase. Pacific Scientific Electric Motor, ¼ hp, 1750 rpm, 90 V, 2.5 amps, 60 Hz, single phase. *Note: both the detector and weigher units are missing parts in the control panel. Currently non-functional. Overall dimensions: 9 ft. 3 in. L x 3 ft. 3 in. W x 5 ft. 2 in. H. (H10/16)(ACN400).
Product Details
  • Stock No: HDFD068.8
  • Manufacturer: Ramsey
  • Model: AutoCheck 8000
  • Serial Number: 93MJ060
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (2) 0.25 hp Electrol Company Electrc Motors, and (1) 0.25 hp Pacific Scientific Electric Motor
Dimensions:
  • Length (Inches): 111
  • Width (Inches): 39
  • Height (Inches): 62
  • ACN: 400
Additional Product Details
  • Known Issues or Problems: Both the detector and weigher units are missing parts in the control panel. Currently non-functional.
Autocheck 8000 Checkweigher and Metal Detector Line
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed