Avery Weigh-Tronix DSL4848-05 Series Floor Scale

Avery Weigh-Tronix DSL4848-05 Series Floor Scale

Avery Weigh-Tronix DSL Series Floor Scale. Model: DSL4848-05. Serial No: 46101. Capacity: 5000 LBS. Size: 48 X 48. Max Capacity: 5000 lbs. Dimensions: 48X48X3.31
Product Details
  • Stock No: RDYD11
  • Manufacturer: Avery Weigh-Tronix
  • Model: DSL4848-05
  • Serial Number: 46101
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 48
  • Height (Inches): 10
  • Weight (LBS): 1,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Avery Weigh-Tronix DSL4848-05 Series Floor Scale

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed