Avery WeighTronix Low Profile Floor Scale with Roller Conveyor

Avery WeighTronix Low Profile Floor Scale with Roller Conveyor

Avery WeighTronix Stainless Steel Platform Scale with Roller Conveyor. Model: LPFS10. S/N: 2767. Capacity: 5,000 lbs. Weigh-Tronix Weigh-Bars, Model: WBP -5.00K, Class: III. Safe load limit: 10,000 lbs. Stainless Steel Roller Conveyor- 78 in. x 42 in., (10) 5-1/2 in. dia. x 3 ft. 3 in. L rollers. Baldor Industrial Motor, 2 hp, 1750 rpm, 230/460 V, 5/2.5 amps, 60 Hz, 3 phase. Baldor Industrial Drive, ratio: 50, 35 rpm (final). Roller conveyor infeed/exit height: 2 ft. 7 in. H. Avery Weigh Tronix low profile scales are designed with the user in mind. The shallow 3.5° Ram Industriesp incline and low deck height make getting on or off easy for small fork lift trucks and hand trucks, translating into increased productivity, increased frequency of units weighed, and a safer working environment for employees. Overall dimensions: 7 ft. 4 in. L x 6 ft. 1 in. W x 4 ft. 5 in. H. (ACN160).
Product Details
  • Stock No: DTTC2052.
  • Manufacturer: Avery WeighTronix
  • Model: LPFS10
  • Serial Number: 2767
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 5/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 88
  • Width (Inches): 73
  • Height (Inches): 53
  • Weight (LBS): 160
Additional Product Details
Avery WeighTronix Low Profile Floor Scale with Roller Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed