AZO Stainless Steel Vibrating Hopper

AZO Stainless Steel Vibrating Hopper

2003 AZO Stainless Steel Vibrating Hopper. Model: 1100. Type: 402580. Machine number: 043386A-1-023930-00. Feed hopper dimensions: 44 in. diameter x 18 in. H. Cone spreader: 34 in. diameter x 12 in. H. CE Vibrating Motor, Type: JV134-63, 1.07 hp, 1730 rpm, 460 V, 1.65 amps, 60 Hz. Overall dimensions: 62 in. L x 50 in. W x 19 in. H.

Product Details
  • Stock No: SGMI012.
  • Manufacturer: AZO
  • Model: 1100
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: CE Vibrating Motor
  • Motor Horsepower(HP): 1.07
  • Motor RPM: 1730
  • Motor Voltage: 460
  • Motor Amps: 1.65
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 50
  • Height (Inches): 19
Additional Product Details
  • Year of Manufacture: 2003
AZO Stainless Steel Vibrating Hopper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed