Baader 47 Fish Skinning Machine

Baader 47 Fish Skinning Machine

Baader Fish Skinning Machine. Type 47. Nominal capacity (depending on fillet length): 60 fillets/minute. Largest fillet: 8-21/32 in. (22 cm). The machine is design for the skinning of fillets from white fish, redfish and flat fish. Skin is removed leaving the iridescent sliver glaze on the fillets. (2) Adjustable angle conveyors. Fillet feeding belt conveyor: 4 ft. L x 8 in. W. Infeed/exit height: 3 ft. 1-1/4 in. Fillet discharge stainless steel conveyor: 2 ft. 7-1/4 in. L x 8 in W. Infeed/exit height: 3 ft. 1 in. Siemens electric motor, 1410/1660 rpm, 220/380 V, 5.35/3.1/ 5.5/3.2, 50/60 Hz, 3 phase. Water connection: ½ in. Water consumption: approximately 2 gallons/min. Overall dimensions: 7 ft. 1 in. L x 2 ft. 10-1/2 in. W x 3 ft. 7 in. H. (GI).

Click here to see a video of the equipment
Product Details
  • Stock No: MDFC038.3a
  • Manufacturer: Baader
  • Model: 47
  • Serial Number: 10 6209 0047
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baader 47 Fish Skinning Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed