Baader 601 Soft Separator

Baader 601 Soft Separator

1997 Baader Soft Separator. Model: 601. S/N: 740062. The drum hole size is 3mm. The throughput values depend on the application paRam Industrieseters and vary greatly. Drum hole size, type of feeding, product characteristics, input temperature, etc will affect the throughput. Baader claims this unit produces a high quality end product, reduced labor costs, minimal footprint, user friendly, USDA approved, CE labeled, and ergonomic. This was last used in a catfish application in Mississippi.
Product Details
  • Stock No: BDPC709.32a
  • Manufacturer: Baader
  • Model: 601
  • Serial Number: 740062
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Baader 601 Soft Separator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed