Baader Automatic Deheading Machine - Model 1741

Baader Automatic Deheading Machine - Model 1741

Baader Automatic Deheading Machine. Model: 1741. w/ stainless steel incline conveyor, 12 in. W x 6 ft. L. Made for a variety of fish species. This unit was last used at a Delta Pride Catfish processing facility in Mississippi. The manual states up to 40 fish/minute ranging from 30-70 cm total fish length. Weight: 550 lbs. Overall Dimensions: 85 in. L x 35 in. W x 74 in H. (ACN500).

Click here to see a video of the equipment
Product Details
  • Stock No: BDPC144.23
  • Manufacturer: Baader
  • Model: 1741
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Baader Automatic Deheading Machine - Model 1741
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed