- Product Details
Baader Johnson Blender
Baader Johnson Blender. Model: PNCR. (3) Blending paddles mounted on drive shaft. Paddle dimensions: 9 ft. 9 in. x 3 ¼ in. W. Leeson electric motor, ¾ hp, 1725 rpm, 208-230/460 V, 2.8/1.4 amps, 60 Hz, 3 phase. Falk Omnibox worm gear reducer, ratio: 150:1. Final rpm: 11.5. Inlets: (3) 1 ft. 5 in. L x 8 ½ in. W top slots. Outputs: (1) 4 in. dia. S-Line fitting (product), (1) 4 in. MNPT (discharge port). Overall dimensions: 11 ft. 10 in. L x 2 ft. 10 ¾ in. W x 6 ft. 7 in. H.(GG)
- Stock No: KWBF777F
- Manufacturer: Baader
- Model: PNCR
- Serial Number: 205
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 2.8/1.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56
- Length (Inches): 142
- Width (Inches): 34.75
- Height (Inches): 79
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























