BAC 3-RS-94R Remote Sump Tank (94 Gallons)

BAC 3-RS-94R Remote Sump Tank (94 Gallons)

BAC Remote Sump Tank. Model: 3-RS-94R. Serial No: R95400454. Maximum Storage: 94 Gallons. Net Available Volume (Gal): 72 Gallons. Connection(MPT): 4 in.
Product Details
  • Stock No: NWTI05
  • Manufacturer: BAC
  • Model: 3-RS-94R
  • Serial Number: R95400454
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 33
  • Height (Inches): 49
  • Weight (LBS): 240
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
BAC 3-RS-94R Remote Sump Tank (94 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed