- Product Details
BAC 300517 Centrifugal Pump (2 HP, 304 GPM Max)
BAC Centrifugal Pump (2HP, 230/460-3-60, 1750, 6X12-V, 8.5X9-1500)
Product Details
- Stock No: REP25
- Manufacturer: BAC
- Model: 300517
- Serial Number: RRM0420004
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 304
- Max Speed RPM: 1,746
- Impeller Diameter (inches): 4.8
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1
- Inlet/Outlet Type 1: NPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 2
- Motor RPM: 1,750
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Motor Data Plate
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















