- Product Details
BAC 6B48SD V-Belt Pulley
BAC/TB Woods V-Belt Pulley. Part No: 230608. Model: 6B48SD. Outside Diameter(in): 5.150. Face Width(in): 4.750. No of Groves: 6.
Product Details
- Stock No: KSIC129
- Manufacturer: BAC
- Model: 230608
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















