BAC AS1#-3163-033LART-R-R Ammonia Evaporator Coil- 3 TR, 1 Fans (Low/Medium Temperature)

BAC AS1#-3163-033LART-R-R Ammonia Evaporator Coil- 3 TR, 1 Fans (Low/Medium Temperature)

Baltimore AirCoil BAC AS1-3163-033LART-R-R Ammonia Evaporator Coil- 3.15 TR, 1 Fan (Low/Medium Temperature) This evaporator coil has a compatibility with both Low and Medium temperature coil. this allows it to function with either wet or frosted coils(TR) @15TD. A wet capacity of 2520 (BTUH / °F TD) and an estimated tonnage of 3.15(TR) @15TD. A frosted capacity of 2290 (BTUH / °F TD) and an estimated tonnage of 3(TR) @15TD. An Airflow of 3900 CFM with a face velocity of 575 FPM. The unit has recirculated top fed coils with a gas defrost system. The unit was previously run with Ammonia. The package includes one Bluffton motor for the fan.
Product Details
  • Stock No: JBS07
  • Manufacturer: BAC
  • Model: AS1#-3163-033LART-R-R
  • Serial Number: U0700679-22
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 2520
  • Est. Tons (TR) @10TD Wet: 2.10
  • Frosted Capacity (BTUH/ °F TD): 2290
  • Est. Tons (TR) @10TD Frosted: 1.91
  • Air Flow (CFM): 3900
  • Face Velocity (FPM): 575
  • Unit Coil Volume (ft3): 0.7
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 74
  • Fins Per Inch: 3
  • # Fans: 1
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motor
  • Motor Manufacturer: Bluffton
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1140
  • Motor Voltage: 230/460
  • Motor Amps: 2.0/1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 38
  • Height (Inches): 39
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
BAC AS1#-3163-033LART-R-R Ammonia Evaporator Coil- 3 TR, 1 Fans (Low/Medium Temperature)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed