BAC BAC300517 Centrifugal Pump (2 HP)

BAC BAC300517 Centrifugal Pump (2 HP)

BAC Series V Pump (2HP, 230/460-3-60, 1750, Box Size: 6X12-V, 8.5X9-1500)
Product Details
  • Stock No: REP36
  • Manufacturer: BAC
  • Model: BAC300517
  • Serial Number: 2569203
Pump Details
  • Pump Type: Centrifugal
  • Max Speed RPM: 1,750
  • Impeller Diameter (inches): 4.8
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 19
  • Height (Inches): 19
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Condenser
BAC BAC300517 Centrifugal Pump (2 HP)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed