BAC BAC300520 Centrifugal Pump (2 HP)

BAC BAC300520 Centrifugal Pump (2 HP)

Used BAC Centrifugal Spray Pump. Model: BAC300520. Serial: 2/23/04. Impeller Dia: 5.1in.
Product Details
  • Stock No: REP31
  • Manufacturer: BAC
  • Model: BAC300520
  • Serial Number: 2/23/04
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5.1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 1454JM
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 15
  • Height (Inches): 10
  • Weight (LBS): 85
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: No
BAC BAC300520 Centrifugal Pump (2 HP)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed