BAC C1462N Evaporative Condenser (357 Nominal Tons,1-25 HP Motor)

BAC C1462N Evaporative Condenser (357 Nominal Tons,1-25 HP Motor)

Number Units in Package: 1
Nominal Tons (total): 357 TR*
Ammonia Tons (total): 253 TR*
CFM (total): 65100 CFM

Refrigerant: R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit): 5 HP  580 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP

Top Dimensions (per unit): 18'6L x 7'11W x 5'11H
Top Weight (per unit): 10,390 LBS
Bottom Dimensions (per unit): 18'6L x 7'11W x 6'9H
Bottom Weight (per unit): 5,290 LBS

Other Notes about machine: (ACN580-87)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: KMPN01
  • Manufacturer: BAC
  • Model: C1462N
  • Serial Number: 87100575
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 357
  • Unit Ammonia Tons (TR): 253
  • Unit CFM (CFM): 65100
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
  • Top Length (Inches): 222
  • Top Width (Inches): 95
  • Top Height (Inches): 71
  • Top Weight (LBS): 10390
  • Bottom Length (Inches): 222
  • Bottom Width (Inches): 95
  • Bottom Height (Inches): 81
  • Bottom Weight (LBS): 5290
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 580
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 25
Dimensions:
  • Length (Inches): 222
  • Width (Inches): 95
  • Height (Inches): 152
  • Weight (LBS): 15,680
  • ACN: 580-870
Additional Product Details
  • Spec Sheet Available: Yes
BAC C1462N Evaporative Condenser (357 Nominal Tons,1-25 HP Motor)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed