BAC CXV 466 Evaporative Condenser (2360 Package Nominal Tons, 10 HP Motors, 4 Tower Units)

BAC CXV 466 Evaporative Condenser (2360 Package Nominal Tons, 10 HP Motors, 4 Tower Units)

BAC CXV 466 Evaporative Condenser (2360 Nominal Tons, 10 Motors, 4 Tower Units). Serial Number: U071749801, U071749804, U071749802, U071749803. This package contains 4 Tower Units. 2360 Package Nominal Tons. 1864 Package Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 10-HP Motors are included.
Product Details
  • Stock No: BZWH01234
  • Manufacturer: BAC
  • Model: CXV 466
  • Serial Number: U071749801, U071749804, U071749802, U071749803
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 4
  • Package Nominal Tons (TR): 2,360
  • Package Ammonia Tons (TR): 1,864
  • Package Coil Volume (ft3): 413,200
  • Package CFM (CFM): 14,400
  • Unit Nominal Tons (TR): 590
  • Unit Ammonia Tons (TR): 466
  • Unit Coil Volume (ft3): 103,300
  • Unit CFM (CFM): 900
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
  • Top Length (Inches): 892
  • Top Width (Inches): 568
  • Top Height (Inches): 432
  • Top Weight (LBS): 57,840
  • Bottom Length (Inches): 892
  • Bottom Width (Inches): 624
  • Bottom Height (Inches): 440
  • Bottom Weight (LBS): 24,000
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 750
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 10
Dimensions:
  • Length (Inches): 892
  • Width (Inches): 624
  • Height (Inches): 988
  • Weight (LBS): 81,840
  • # of Pieces for Shipping: 8
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Leading Big Box Store
BAC CXV 466 Evaporative Condenser (2360 Package Nominal Tons, 10 HP Motors, 4 Tower Units)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed