BAC CXV 466 Evaporative Condenser (590 Nominal Tons 1 Tower Unit)

BAC CXV 466 Evaporative Condenser (590 Nominal Tons 1 Tower Unit)

BAC CXV 466 Evaporative Condenser (590 Nominal Tons, 1 Tower Unit). Serial Number: U071749803. This package contains 1 Tower Unit. 590 Nominal Tons. 466 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3).
Product Details
  • Stock No: BZWH01
  • Manufacturer: BAC
  • Model: CXV 466
  • Serial Number: U071749803
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 590
  • Unit Ammonia Tons (TR): 466
  • Unit Coil Volume (ft3): 103,300
  • Unit CFM (CFM): 900
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
  • Top Length (Inches): 223
  • Top Width (Inches): 142
  • Top Height (Inches): 108
  • Top Weight (LBS): 14,460
  • Bottom Length (Inches): 228
  • Bottom Width (Inches): 115
  • Bottom Height (Inches): 110
  • Bottom Weight (LBS): 5,000
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 750
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 228
  • Width (Inches): 115
  • Height (Inches): 218
  • Weight (LBS): 19,460
  • # of Pieces for Shipping: 2
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Leading Big Box Store
BAC CXV 466 Evaporative Condenser (590 Nominal Tons 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed