BAC Evaporative Condenser

BAC Evaporative Condenser

Special Notes about Machine: Coil Section Only. Number of Coils: 28, Number of Rows: 16, Inlet: (2) 4 in. dia. Port, (1) 4 in. dia, Outlet: (2) 4 in. dia. port, (1) 1 ¼ in. dia. port., MNPT port (water). Top Dimensions (per unit): 18'9 L x 6' 8 W x 4'10 HTop Weight (per unit): 8,982 LBSOther Notes about machine: Coil Section Only
Product Details
  • Stock No: NOI9003
  • Manufacturer: BAC
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
  • Top Length (Inches): 225
  • Top Width (Inches): 80
  • Top Height (Inches): 58
  • Top Weight (LBS): 8982
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: COIL SECTION ONLY
BAC Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed