BAC FXV-0806A-12D-G Cooling Tower (29 Nominal Tons, 7.5 HP, 230/460V)

BAC FXV-0806A-12D-G Cooling Tower (29 Nominal Tons, 7.5 HP, 230/460V)

BAC FXV Series Cooling Tower. Model: FXV-0806A-12D-G. Serial No: U147835502-01. Belt No: 2888. Nominal Tons: 29.
Product Details
  • Stock No: DTWP01
  • Manufacturer: BAC
  • Model: FXV-0806A-12D-G
  • Serial Number: U147835502-01
Cooling Tower Details
  • Unit Nominal Tons (TR): 29
  • Pump Included?: No
  • Circuit Type: Closed
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 3 HP, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 102
  • Width (Inches): 84
  • Height (Inches): 144
  • Weight (LBS): 4,890
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
BAC FXV-0806A-12D-G Cooling Tower (29 Nominal Tons, 7.5 HP, 230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed