BAC FXV-L421 XR Cooling Tower (30 Nominal Tons 1 Tower Unit)

BAC FXV-L421 XR Cooling Tower (30 Nominal Tons 1 Tower Unit)

BAC FXV Cooling Tower - Model: FXV-L421XR, Serial No: U038544901MAD, Belt: B90. Nominal Tons: 30. Electrical Output - Fan(1): 5 HP, Pump: 1.5 HP. Weights - Operating: 7,730 LBS. Shipping: 5,050. Heaviest Section: 2,900. Connection Sizes: Make up Water - 1-1/2, Coil: 4. Spray Pump (GPM): 190. Internal Coil Volume (GAL): 46.
Product Details
  • Stock No: RRK15
  • Manufacturer: BAC
  • Model: FXV-L421 XR
  • Serial Number: U038544901MAD
Cooling Tower Details
  • Unit Nominal Tons (TR): 30
  • Pump Included?: Yes
Previous Refrigerant
  • Previous Refrigerant: Fluid Cooler
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 96
  • Height (Inches): 312
  • Weight (LBS): 6,750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
BAC FXV-L421 XR Cooling Tower (30 Nominal Tons 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed