BAC PC2-458-1218-25 Evaporative Condenser (645 Nominal Tons, 1- 25 HP Motor, 1 Tower Unit)

BAC PC2-458-1218-25 Evaporative Condenser (645 Nominal Tons, 1- 25 HP Motor, 1 Tower Unit)

BAC 1-Tower Evaporative Condenser. Model: PC2-458-1218-25. Serial No: U152124201-01-01. Belt No: 4R-B162. Nominal Tons: 645 TR. Ammonia Tons: 458 TR. Base Heat Rejection(MBH): 6,978. R-717 Operating Charge(LBS): 844. Internal Unit Volume (ft): 91. Airflow Rate(CFM): 114,400. Fan Motor: 25 HP.
Product Details
  • Stock No: TSA01
  • Manufacturer: BAC
  • Model: PC2-458-1218-25
  • Serial Number: U152124201-01-01
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 645
  • Unit Ammonia Tons (TR): 458
  • Unit Coil Volume (ft3): 91
  • Unit CFM (CFM): 114,400
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 11/20/2024
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 11/20/2024
Condenser Dimensions
  • Top Length (Inches): 228
  • Top Width (Inches): 142
  • Top Height (Inches): 120
  • Top Weight (LBS): 16,570
  • Bottom Length (Inches): 214
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 78
  • Bottom Weight (LBS): 8,269
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,169
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) - 25 HP Fan Motor.
Dimensions:
  • Length (Inches): 214
  • Width (Inches): 142
  • Height (Inches): 195
  • Weight (LBS): 24,839
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
BAC PC2-458-1218-25 Evaporative Condenser (645 Nominal Tons, 1- 25 HP Motor, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed