Sold Out
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
BAC TSU-940G Ice Chiller Thermal Storage Unit (Ammonia (R-717 | NH3) Refrigeration, 38 Ton Day)
BAC TSU Series Ice Chiller Thermal Storage Unit. Model: TSU-940G. Serial No:U084557701. LBS Of Ice: Gravity Flooded: 70890 LBS, Pump Recirculated: 75,970 LBS. Water Volum(Gal): 13960. Pull Down Volume(Gal): 280. Coil Volume (ft3): 61. R-717 Charge (lbs): 1655. Approximate Shipping Weight: 25440 LBS.
Product Details
- Stock No: RRK16
- Manufacturer: BAC
- Model: TSU-940G
- Serial Number: U084557701.
Chiller Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 312
- Width (Inches): 142
- Height (Inches): 96
- Weight (LBS): 25,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























































