BAC VC1-150P Evaporative Condenser (150 Nominal Tons, 2 Motors, 1 Tower Unit)

BAC VC1-150P Evaporative Condenser (150 Nominal Tons, 2 Motors, 1 Tower Unit)

BAC 1 Tower Evaporative Condenser. Model No: VC1-150P. Serial No: U175997201-01-01. Belt No: B096. Nominal Tons: 150. Ammonia Tons: 106. CFM: 28,200. Internal Coil Volume: 18. Base Heat Rejection: 2205. R-717 Operation Charge (ft3): 170. Recommended GPM: 220. Pump Motor: 1.5 HP. Remote Sump - Drain Size (in): 6, Approximate Operating. Weight: 7880, Gallons Required: 140. Approximate Weights(LBS) - Shipping 7480, Heaviest Section: 4920, Operating: 8730.
Product Details
  • Stock No: JGG02
  • Manufacturer: BAC
  • Model: VC1-150P
  • Serial Number: U175997201-01-01
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Package Coil Volume (ft3): 18
  • Package CFM (CFM): 28,200
  • Unit Nominal Tons (TR): 150
  • Unit Ammonia Tons (TR): 106
  • Unit Coil Volume (ft3): 18
  • Unit CFM (CFM): 28,200
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 1.5
  • Pump Recommended Gallons per Minute (GPM): 220
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: (1) Water Pump Motor: 10 HP. (1) Fan Blower: 10 HP
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 33
  • Height (Inches): 120
  • Weight (LBS): 7,880
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
BAC VC1-150P Evaporative Condenser (150 Nominal Tons, 2 Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed