BAC VC1-165 Evaporative Condenser (165 Nominal Tons, 1-10 HP Motors, 1 Tower Unit)

BAC VC1-165 Evaporative Condenser (165 Nominal Tons, 1-10 HP Motors, 1 Tower Unit)

BAC Evaporative Condenser. Model: VC1-165. Serial No: U202452101-01-01. Belt No: B108. Base Heat RejectioN (MBH): 2,426. Nominal Tons: 165. Ammonia Tons: 117. CFM:27,200. GPM Required: 220. R-717 Oper Charge(LBS): 210. Internal Coil Volume (FT3): 23. Approx Weights - Shipping: 8060 LBS, Heaviest Section: 5830 LBS, Operating: 9,680 LBS.
Product Details
  • Stock No: JCH01
  • Manufacturer: BAC
  • Model: VC1-165
  • Serial Number: U202452101-01-01
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 165
  • Unit Coil Volume (ft3): 23
  • Unit CFM (CFM): 27,200
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 132
  • Top Width (Inches): 57
  • Top Height (Inches): 54
  • Top Weight (LBS): 5,830
  • Bottom Length (Inches): 143
  • Bottom Width (Inches): 56
  • Bottom Height (Inches): 64
  • Bottom Weight (LBS): 2,230
Pump Details
  • Pump Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motor - 10 HP.
  • Motor Horsepower(HP): 10
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 138
  • Width (Inches): 60
  • Height (Inches): 129
  • Weight (LBS): 8,060
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
BAC VC1-165 Evaporative Condenser (165 Nominal Tons, 1-10 HP Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed