BAC VC1-72 Evaporative Condenser (72 Nominal Tons, 1-5 HP Motor, 1 Tower Unit)

BAC VC1-72 Evaporative Condenser (72 Nominal Tons, 1-5 HP Motor, 1 Tower Unit)

BAC VC1-72 Evaporative Condenser (72 Nominal Tons, 1-5 HP Motor, 1 Tower Unit). Serial Number: U162903101-01-01. This package contains 1 Tower Unit. 72 Nominal Tons. 51 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 1-5 HP Motors are included.
Product Details
  • Stock No: FLOR01
  • Manufacturer: BAC
  • Model: VC1-72
  • Serial Number: U162903101-01-01
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 72
  • Unit Ammonia Tons (TR): 51
  • Unit Coil Volume (ft3): 9.6
  • Unit CFM (CFM): 12,300
  • Design Pressure (PSI): 90
Condenser Dimensions
  • Top Length (Inches): 107
  • Top Width (Inches): 57
  • Top Height (Inches): 110
  • Top Weight (LBS): 3,510
  • Bottom Length (Inches): 107
  • Bottom Width (Inches): 57
  • Bottom Height (Inches): 110
  • Bottom Weight (LBS): 2,400
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: -3
  • Pump Recommended Gallons per Minute (GPM): 115
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,760
  • Motor Voltage: 190/380 200-230/460
  • Motor Amps: 3.4/1.7 3.2-3/1.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56J
Dimensions:
  • Length (Inches): 164
  • Width (Inches): 114
  • Height (Inches): 220
  • Weight (LBS): 5,910
  • # of Pieces for Shipping: 0
Additional Product Details
  • Spec Sheet Available: No
BAC VC1-72 Evaporative Condenser (72 Nominal Tons, 1-5 HP Motor, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed