BAC VC1-90P Evaporative Condenser (BOTTOM BASE ONLY, 1 - 7.5 HP Motor, 1 Tower Unit)

BAC VC1-90P Evaporative Condenser (BOTTOM BASE ONLY, 1 - 7.5 HP Motor, 1 Tower Unit)

Used BAC Evaporative Condenser. Model No: VC1-90P. Serial No: U150364701-01. Belt No: B75. CRN: 0H7705.5CR3. Nominal Tons: 90. Ammonia Tons(R-717): 64. Base Heat Rejection (MBH): 1,323. Airflow Rate (CFM): 14,000. R-717 Operation Charge (LBS): 75. Internal Coil Volume (ft): 12.
Product Details
  • Stock No: MHCC01
  • Manufacturer: BAC
  • Model: VC1-90P
  • Serial Number: U150364701-01
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 90
  • Unit Ammonia Tons (TR): 64
  • Unit Coil Volume (ft3): 12
  • Unit CFM (CFM): 14,000
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 07/31/2024
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 07/31/2024
Condenser Dimensions
  • Top Length (Inches): 107
  • Top Width (Inches): 36
  • Top Height (Inches): 54
  • Top Weight (LBS): 2,850
  • Bottom Length (Inches): 107
  • Bottom Width (Inches): 47
  • Bottom Height (Inches): 54
  • Bottom Weight (LBS): 1,150
Pump Details
  • Pump Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor: 7.5 HP.
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 47
  • Height (Inches): 108
  • Weight (LBS): 4,000
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Known Issues or Problems: The top section has been sold separately.
BAC VC1-90P Evaporative Condenser (BOTTOM BASE ONLY, 1 - 7.5 HP Motor, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed