BAC VC2-377 Evaporative Condenser (377 Nominal Tons)

BAC VC2-377 Evaporative Condenser (377 Nominal Tons)

BAC VC2 Evaporator Condenser. Model: VC2-377. Serial No: U064558501. Belt No: 2B133. Base Heat Rejection(MBH): 5,542. Ammonia Tons: 267. Nominal Tons: 377. CFM: 68400. R-717 Operation Charge: 445 LBS. Internal Coil Volume(Ft3): 49.
Product Details
  • Stock No: EFI01
  • Manufacturer: BAC
  • Model: VC2-377
  • Serial Number: U064558501
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 377
  • Unit Ammonia Tons (TR): 267
  • Unit Coil Volume (ft3): 49
  • Unit CFM (CFM): 68,400
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 140
  • Top Width (Inches): 142
  • Top Height (Inches): 72
  • Top Weight (LBS): 10,300
  • Bottom Length (Inches): 140
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 108
  • Bottom Weight (LBS): 5,340
Pump Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor: 15 hp, 460 v, 3 ph, 60 hz.
Dimensions:
  • Length (Inches): 142
  • Width (Inches): 132
  • Height (Inches): 163
  • Weight (LBS): 24,690
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2026
  • Spec Sheet Available: Yes
BAC VC2-377 Evaporative Condenser (377 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed